LED Sign Module, 0.72 Watt, Green, 12V, IP67, CE & ROHS Listed, 50PK

  • Mfr # BLT-S-PK-0.5G3

  • Zoro # G911254117


product price: $43.29
/pk 50, $0.87/ea

Key Features

Length
3"
Width
0.2"
Height
0.5"
Housing Material
Clear Glass
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLT-S-PK-0.5G3
Zoro #
G911254117
UPC #
850040513691
Country of Origin
China

Dimensions

Length
3"
Width
0.2"
Height
0.5"

Details

Housing Material
Clear Glass
Color
Bronze
Watts
0.72 W
Initial Lumens - Emergency Lighting and Exit Signs
164 LM
Color Temperature
6500K
IP Rating
IP67
Voltage
277V

Description

Our LED Modules are high quality and specially designed for new Construction or retrofit of small, medium size Channel Letters. Available in Bright White, warm White, Green, Red, Blue & RGB as well as an array of wattage. These modules are easily customized to meet any customer specification. Installation with double-sided VHB 3M tape ensures these modules will stand the test of time. An IP67, ultrasonically welded body also guarantees water resistance in signage applications.


  • •Up to 100 Lumens per watt
  • •Polycarbonate Lens
  • •IP67 Waterproof Rated
  • •12V DC input
  • •5 Years Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.