_107417xxRGBxx00xxmainxx1xx1c6210.jpeg)
LED Sign Module, 0.72 Watt, RGB, 12V, 180 Degree Beam Angle, CE & ROHS Listed, 50PK (Discontinued)
- Mfr # 107417
- Zoro # G811254095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107417
Zoro #
G811254095
UPC #
850040513622
Country of Origin
China
Dimensions
Length
2.4"
Width
1.5"
Height
1"
Details
Voltage
277V
IP Rating
IP68
Housing Material
Glass Tube
Initial Lumens - Emergency Lighting and Exit Signs
66 LM
Color
White
Color Temperature
6500K
Watts
0.72 W
Beam Angle
320 Degrees
CRI
Greater than 80
Description
Beyond LED's HD Led Module are high quality and Specially designed for Depth Sign, Logo at Metro, Airports, Channel letters. Modules are easily customized to meet any customer specification. HD modules are shock-resistant and water-resistant. Installation with double-sided VHB 3M tape ensures these modules will stand the test of time.
- •High lumens per watt
- •180 degree beam angle (on certain models)
- •Polycarbonate lens
- •IP68 Waterproof Rated
- •12V DC input
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.