_107185xx1bxx62e3c3dbxxac44xx46d0xxafc0xx81db2f1b1242xxa0252f.jpeg)
LED Sign Module, 1 Watt, 132 Lumens, 3000K, Warm White, 12V, UL Listed, 50PK
Mfr # 154314
Zoro # G111254078
product price: $41.79
/pk 50, $0.84/eaKey Features
Length
1.5"
Width
0.25"
Height
2.4"
Voltage
277V
IP Rating
IP68
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154314
Zoro #
G111254078
UPC #
850054884268
Country of Origin
China
Dimensions
Length
1.5"
Width
0.25"
Height
2.4"
Details
Voltage
277V
IP Rating
IP68
Color
White
Housing Material
Glass Tube
Color Temperature
6500K
Watts
1 W
Initial Lumens - Emergency Lighting and Exit Signs
2800 LM
CRI
Greater than 80
Beam Angle
320 Degrees
Description
Our LED Modules are high quality and specially designed for new Construction or retrofit of small, medium size Channel Letters. Available in Bright White, warm White, Green, Red, Blue & RGB as well as an array of wattage. These modules are easily customized to meet any customer specification. Installation with double-sided VHB 3M tape ensures these modules will stand the test of time. An IP67, ultrasonically welded body also guarantees water resistance in signage applications.
- •IP68 Rated.
- •Multiple application for 7-18cm lighting box
channel letters and signs. - •Crystal Lens on LED’s for LED Chip Protection.
- •One Unit PVC Injection Molding Case
- •Average Wattage Consumption up to 1.2W
per Module.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.