LED Sign Module, 1 Watt/Module, RGB, 12V DC, 175 Deg Beam Angle, IP68, UL Listed, 50PK
- Mfr # 157226
- Zoro # G322967057
product price:Â
$
35.15
/pk of 50, $0.70/ea
Key Features
Length
3 in
Width
1 in
Height
1 in
Color
White
IP Rating
IP68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157226
- Zoro #
- G322967057
- UPC #
- -
- Country of Origin
- China
- Color
- White
- IP Rating
- IP68
- Ambient Temp. Range
- -20 Degrees to 60 Degrees C
- Watts
- 1 W/Module
- Voltage
- 12V DC
- Material
- ABS housing with copper wiring
- Light Color
- RGB
Dimensions
- Length
- 3 in
- Width
- 1 in
- Height
- 1 in
Description
It is a compact and durable lighting solution designed for signage, channel letters, light boxes, and decorative accent lighting. Built with high-quality SMD LEDs using Epistar chips, it delivers consistent color output and even illumination across illuminated surfaces. Its micro-prism lens with a 170 Deg beam angle provides a wide, uniform light spread, helping reduce hotspots and maintain balanced brightness. The module features a series-parallel connection circuit that supports up to 50 modules per string with no voltage loss, while each module can also operate independently for flexible installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.