_107193xxwhitexx00xxmainxx2xx305d30.jpeg)
LED Sign Module, 1.1 Watt, 132 Lumens, 6500K, White, 12V DC, CE & ROHS Listed, 50PK
Mfr # 107193
Zoro # G911254100
product price: $37.29
/pk 50, $0.75/eaKey Features
Length
1.5"
Width
0.25"
Height
2.4"
Initial Lumens - Emergency Lighting and Exit Signs
132 LM
Watts
1.1 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107193
Zoro #
G911254100
UPC #
850054884251
Country of Origin
China
Dimensions
Length
1.5"
Width
0.25"
Height
2.4"
Details
Initial Lumens - Emergency Lighting and Exit Signs
132 LM
Watts
1.1 W
IP Rating
IP68
Voltage
277V
Color
White
Housing Material
Glass Tube
Color Temperature
5000K
Beam Angle
320 Degrees
CRI
Greater than 80
Description
Beyond LED's HD5 LED modules are high quality and specially designed for new construction or retrofit of small, medium size channel letters. Available in Bright white, Green, Red, Blue and RGB as well as an array of wattages. HD modules are easily customized to meet any customer specification. Installation with double-sided VHB 3M tape ensures these modules will stand the test of time. An IP68, ultrasonically welded body also guarantees water resistance in signage applications.
- •High lumens per watt
- •180 degree beam angle (on certain models)
- •Polycarbonate lens
- •IP68 Waterproof Rated
- •Crystal Lens on LED’s for LED Chip Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.