_JOTxx0xx9ab057.jpeg)
LED Signage Module, 1.44 Watt, 248 Lumens, White, 6500K, 24V, UL Listed, 50PK
Mfr # GLMD165
Zoro # G011254086
product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns
Key Features
Length
10"
Width
14"
Height
14"
Voltage
277V
Housing Material
Aluminum and PC housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLMD165
Zoro #
G011254086
UPC #
850036600206
Country of Origin
China
Dimensions
Length
10"
Width
14"
Height
14"
Details
Voltage
277V
Housing Material
Aluminum and PC housing
Watts
1.44W
IP Rating
IP65
Initial Lumens - Emergency Lighting and Exit Signs
132 LM
Color Temperature
6500K
Color
White
CRI
Greater than 80
Beam Angle
120 Degrees
Description
LED modules are high quality and specially designed for new construction or retrofit of medium size and Large size channel letters. Available in white color. JOT modules are easily customized to meet any customer specification. Installation with screws ensures these modules will stand the test of time. An IP68, ultrasonically welded body also guarantees water resistance in signage applications.
- •Up to 170 Lumens per watt
- •1.44 Watt per module. Specially designed for thick large channel letters
- •120-degree beam angle
- •IP68 Rated
- •24V DC input
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.