This item is Discontinued.

Beyond Led Technology LIFETIME, LED Backlit Panel, Adj Wt 20W/25W/30W/35W/40W, 5000Lm, Adj CCT 3K-35K-4K-5K-65K, 2'X2', 6PK 156793

LIFETIME, LED Backlit Panel, Adj Wt 20W/25W/30W/35W/40W, 5000Lm, Adj CCT 3K-35K-4K-5K-65K, 2'X2', 6PK (Discontinued)

  • Mfr # 156793
  • Zoro # G315188810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156793
Zoro #
G315188810
UPC #
850068117055
Country of Origin
China

Dimensions

Width
23.7 in
Length
23.7 in
Depth
1.5 in

Details

Voltage
120-277V AC
Watts
20W/25W/30W/35W/40W
Color Temperature
3000K/3500K/4000K/5000K/6500K
Lumens
5000 lm
CRI
>80
Housing Material
Aluminum
Beam Angle
120°
IP Rating
IP40
Color
White

Description

Beyond LED LIFETIME Backlit panels are ultra-thin, super bright which offers uniform illumination and excellent energy savings. Our LIFETIME panels deliver soft, ambient lighting in a popular backlit design. LIFETIME is available in 5 Adjustable wattages and 5 Adjustable CCT. The slim profile and energy-saving LED technology makes the LIFETIME the ideal choice for renovation or new construction. It is also suitable for use in commercial buildings, libraries, hospitals, office, hotels, corridors etc.


  • •Available in 1x4, 2x2 & 2x4
  • •5 Adjustable Wattages
  • •5 Adjustable CCT 3K/3500K/4K/5K/6500K
  • •Dimmable 0-10V
  • •Flicker free driver available
  • •Uniform light effect with Optic PMMA Lens
  • •Recessed / Suspended / Surface mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.