Zoro Homepage

Light, 50W, 6800Lm, AdjCCT3K-4K-5K, 120-277V, U

  • Mfr # 156786

  • Zoro # G115188997


product price: $48.99
/ea

Key Features

Voltage
100-277V AC
Bulb Beam Angle
150°
Depth
1.89 in
Width
8.07 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156786
Zoro #
G115188997
UPC #
850060855955
Country of Origin
China

Dimensions

Depth
1.89 in
Width
8.07 in
Length
7.2 in

Details

Voltage
100-277V AC
Bulb Beam Angle
150°
Color
Bronze
Lumens
6800 lm
Watts
50W
CRI
>80
IP Rating
IP65
Color Temperature
3000K/4000K/5000K
Material
Die-Cast Aluminum

Description

Beyond LED's ATLAS 2nd Gen Flood light is the newest design for 2023 and comes with adjustable CCT and built-in photocell which makes this product very unique. Atlas 2nd Gen flood light is ideal to replace Halogen lamps and comes with U-Bracket, optional Knuckle and Yoke mount. This flood light is an extremely cost-effective solution, great for illuminating yards, driveways, signage and security applications.


  • •Up to 136 Lumens per watt.
  • •Standard U-bracket mount
  • •Beam Angle 150o degree
  • •Die-Cast aluminum housing
  • •Heat-resistant polycarbonate optical lens
  • •IP65 Rated
  • •Universal 120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.