Zoro Homepage

Lm, 6000K, White, 120-277V, 3.6V

  • Mfr # 155388

  • Zoro # G815247055


product price: $37.49
/pk 2, $18.75/ea

Key Features

Housing Material
ABS
IP Rating
IP20
Depth
5.16 in
Watts
3.6W
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155388
Zoro #
G815247055
UPC #
850038589776
Country of Origin
China

Dimensions

Depth
5.16 in
Length
11.87 in
Width
2.31 in

Details

Housing Material
ABS
IP Rating
IP20
Watts
3.6W
Color
White
Color Temp.
6500K
Voltage - Emergency Lighting and Exit Signs
120-277V AC

Description

LED Dual Head-LED Emergency Light H3


  • •Output Power: 3.6W
  • •CCT: 6000K
  • •Charing Time: 24H
  • •Discharging Time: 90MIN
  • •Input Volt: 120/277V
  • •Battery: 3.6V 1000mAh Ni-CD Battery
  • •IP Rating: IP20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.