LUXE, LED Crystal Wall Sconce, 12 Watt, 420 LM, Adj CCT 2700K-5000K, 120V, 12.2 inch, IP65

  • Mfr # 157037

  • Zoro # G216312550


product price:  $55.25
/ea

Key Features

Length
12.2 in
Fixture Housing Color
Matt Black
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
IP Rating
IP65
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157037
Zoro #
G216312550
UPC #
-
Country of Origin
China

Dimensions

Length
12.2 in
Height
3.66 in
Width
5 in

Details

Fixture Housing Color
Matt Black
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
IP Rating
IP65
CRI
>80
Lumens Per Watt
Up to 35LM/W
Watts
12W
Material
Aluminium+Metal+Glass

Description

The LUXE Crystal Glass Wall Sconce by Beyond LED Technology is an elegant and modern lighting solution designed to elevate the ambiance of any space. Its sophisticated design, featuring a bubble-textured crystal glass panel, creates a soft, diffused light that reduces glare while providing a warm, inviting glow. Perfect for both residential and commercial applications, this sleek fixture is ideal for enhancing the atmosphere of hotel lobbies, hallways, patios, and entryways.


  • Up to 35LM/W
  • Adj CCT 2700K/3K/3500K/4K/5K
  • Dimming - Yes
  • Driver Surge Protection <1000V
  • Aluminium+Metal+Glass
  • ETL Listed
  • 3 Years Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.