MAYAN, LED Disk Light, 15W, 1500Lm, Adj CCT 2K/3K/35K/4K/5K, 120V, 6, Triac Dimmable, White, 12PK

  • Mfr # 156781

  • Zoro # G915189040


product price:  $94.58
/pk 12, $7.88/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1500 lm
Watts
15W
Length
7.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156781
Zoro #
G915189040
UPC #
850068117031
Country of Origin
China

Dimensions

Length
7.32 in
Width
7.32 in
Depth
5.28 in

Details

Voltage
120V AC
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1500 lm
Watts
15W
CRI
>90
IP Rating
IP43
Beam Angle
110°
Color
White

Description

Beyond LED MAYAN disk Lights can be direct wired to a 6 junction box which means they do not need a can and it also comes with retrofit kit for easy and fast installation. MAYAN surface mounts directly to the ceiling for instant bright light. Perfect for residential or commercial applications with exceptional color rendering of 90 CRI and available in 5 CCT Adj. 2700K / 3K / 3500K / 4K / 5K color temperatures. With a life rating of at least 50,000 hours, they greatly minimize the cost of ownership through reduced maintenance and lower utility costs. Fixtures are ENERGY STAR certified, rated for wet location and support California Title 24 compliance.


  • •Up to 100 Lumens per watt
  • •5 CCT Adj. 2700K/3000K/3500K/4000K/5000K
  • •(DOB) Driver-on-board technology
  • •Triac Dimmable down to 5% of total light output
  • •Suitable for Damp Locations
  • •Easy Surface Mount or Retrofit installation
  • •ETL & Energy Star listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.