PROFEN, LED Post Top Circular Garden Light, Adj Wt 80W-150W, 20250LM, Adj CCT 3K-4K-5K, Bronze

  • Mfr # 156721

  • Zoro # G715188809


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

CRI
>70
Lumens
20250 lm
Width
18.38 in
Watts
80W/100W/150W
Bulb Color Temp.
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156721
Zoro #
G715188809
UPC #
850054884558
Country of Origin
China

Dimensions

Width
18.38 in
Length
18.38 in
Depth
5.49 in

Details

CRI
>70
Lumens
20250 lm
Watts
80W/100W/150W
Bulb Color Temp.
3000K/4000K/5000K
Voltage
120-277V AC
Housing Material
Die-Cast Aluminum
Color
Bronze
IP Rating
IP65

Description

Beyond LED Technology's Newest ''PROFEN'' Post top Light is the newest and the most unique product of 2023. Our Post Top light it is a type of outdoor lighting fixture designed to be mounted on top of a post or pole. These lights are commonly used in various outdoor settings, including streets, parking lots, pathways, parks, gardens and commercial properties, to provide illumination while also adding aesthetic appeal to the surroundings. Our LED post top lights have become popular due to their energy efficiency, long lifespan and versatility.


  • •Up to 135 Lumens per watt
  • •CCT Adjustable 3000K / 4000K / 5000K
  • •Built-In 12V - Auxiliary port
  • •Optional screw & Photocell
  • •Plug & Play Motion Sensor (optional)
  • •Fits 60 MM round pole
  • •Die-cast aluminum housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.