Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
STEEL, LED Grow Light, 720 Watt, 1760uMol/s, Full Spectrum, 100-277Vac, 44.4" X 42.8”
- Mfr # 152268
- Zoro # G122967059
product price:
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Length
23 in
Width
45 in
Voltage
100 - 277 V
Material
Aluminum + Optics Lens Cover
Light Color
Full Spectrum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152268
- Zoro #
- G122967059
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23 in
- Width
- 45 in
- Depth
- 7 in
Details
- Voltage
- 100 - 277 V
- Material
- Aluminum + Optics Lens Cover
- Light Color
- Full Spectrum
- IP Rating
- IP65
- Color
- Black
- Watts
- 720 W
- Mounting
- Suspension or surface mounting
Description
Steel Grow light is the most unique and revolutionary product of 2021, with an advanced red light spectrum for flowers and fruit, it is designed to fit your plant’s growth stage. Using an advanced red light spectrum that allows plant pigments to optimize their light-harvesting, it’s inspired by best practices used by professional growers. Designed for mature plants at the fruiting or flowering growth stage, this light features high PPF, or photosynthetic photon flux, to provide more light for photosynthesis and growth.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.