SUN BEAM, Solar LED Wall Washer, 0.8 Wtt, 20 Lm, Adj CCT 3K-6K, Charging Time 5-6 hrs, 4PK

  • Mfr # 790111

  • Zoro # G815189041


product price:  $27.69
/pk 4, $6.92/ea

Key Features

Length
1.8 in
Width
5.8 in
IP Rating
IP44
Color Temp.
3K/4K/6K
Material
ABS, PG33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790111
Zoro #
G815189041
UPC #
850054884893
Country of Origin
China

Dimensions

Length
1.8 in
Width
5.8 in
Depth
1.4 in

Details

IP Rating
IP44
Color Temp.
3K/4K/6K
Material
ABS, PG33
Color
Black
Lumens
20 lm

Description

Sun Beam, the versatile and eco-friendly lighting solution designed to brighten your outdoor spaces. Whether it's for fences, walls, patios, porches, backyards, or gardens, the Sun Beam offers a luminous glow with its 20 lumens output. Engineered to last, it boasts an impressive working time of 10-12 hours, ensuring your areas remain illuminated from dusk till dawn. With three lighting modes-warm, mix, and white light-you can customize the ambiance to suit any occasion. The Sun Beam is available in sets of 2 or 4, allowing you to create the perfect lighting arrangement for your outdoor haven


  • •Lumens: 20LM
  • •Mode: Warm, Mix & White Light
  • •Battery: 1 x 500mAh 3.7V
  • •CCT Adjustments: 3K/4K/6K
  • •IPS Rating: IP44
  • •Charging Time: 5-6 hrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.