Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
T Grid Linear Light, 15 Watt, 1950 LM, Adj CCT 3000K/3500K/4000K/5000K/6500K, 4 ft, PC Lens, 8PK
- Mfr # 157152
- Zoro # G923548112
product price:Â
$
259.99
/pk of 8, $32.50/ea
Free Shipping & Returns
Key Features
Width
7 in
CRI
≥80
IP Rating
IP20
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Lumens
1950 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157152
- Zoro #
- G923548112
- UPC #
- -
- Country of Origin
- China
- CRI
- ≥80
- IP Rating
- IP20
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Lumens
- 1950 lm
- Operating Temp. Range
- -20 Degrees to 45 Degrees C
- Housing Color
- White
- Voltage
- 100V to 277V
- Watts
- 15 W
Dimensions
- Width
- 7 in
- Length
- 50 in
- Height
- 2 in
Description
PIXELFLOW T Grid Linear Light is a modern and efficient lighting solution designed to seamlessly integrate into standard T-grid ceilings. Its sleek, linear design delivers uniform illumination, enhancing the overall aesthetics of commercial and professional spaces. This fixture operates at 15W per light in its standard configuration, providing reliable, energy-efficient performance. The light comes with 8 lights and 2 drivers, with each driver powering 4 lights at 15W each-delivering a total of 120 watts of illumination for the full set. For higher output, the system can deliver up to 30W per light. To achieve this, 2 more drivers (sold separately) are required, bringing the total wattage to 240 watts and providing optimal performance at 30W per fixture. With its color temperature (CCT) adjustment, users can tailor both brightness and color temperature to suit any environment or task. This makes it an ideal choice for offices, conference rooms, retail stores, and healthcare facilities. Built for long-lasting reliability and energy efficiency, the 4FT T Grid Linear Light offers easy installation, minimal maintenance, and consistent light quality, making it a practical and stylish option for modern interiors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.