VOLD, LED Tape Light, 100 Watt, 9500 Lumens, 6500K, 24V, 32ft, IP20, UL Listed

  • Mfr # 156824

  • Zoro # G315188988


product price:  $34.99
/ea

Key Features

Length
9 in
Width
10 in
Voltage
24V AC
IP Rating
IP65
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156824
Zoro #
G315188988
UPC #
850060855771
Country of Origin
China

Dimensions

Length
9 in
Width
10 in
Depth
0.25 in

Details

Voltage
24V AC
IP Rating
IP65
Watts
100W
Material
FPC
Color
White
Color Temp.
6500K
CRI
≥90
Beam Angle
135°
Lumens
9500 lm

Description

Beyond LED's VOLD Flexible Tape Light is an energy-efficient, reliable, compact, and long-lasting product with a max run of 32 Feet and emits up to 950 lumens per Meter by only utilizing about 10 watts per Meter of power. It is easy to install and operate, as its peel-and-sick adhesive backing simplifies its mounting and usage. It offers spotless soft light with an instant start eliminating shadows and humming. VOLD tape light offers an ideal solution for all indoor applications particularly offices, cabinets, displays, and decorative and creative projects for residential and commercial applications.


  • •Peel-and-stick adhesive backing simplifies mounting
  • •>90 CRI
  • •Beam Angle 135o Degree
  • •8mm Strip Width
  • •Cuttable every 2 inches
  • •10 Meters Driven by Single-End Power Supply
  • •Rated IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.