ZILARA B, LED Canopy Light, 200 Watt, 28000 Lumens, 5700K, 120V-277V, IP65, UL & DLC Listed

  • Mfr # 156783

  • Zoro # G215188798


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Watts
200W
Color Temperature
5700K
Lumens
28000 lm
Beam Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156783
Zoro #
G215188798
UPC #
850060855696
Country of Origin
China

Dimensions

Width
21.6 in
Length
21.6 in
Depth
8.5 in

Details

Voltage
120-277V AC
Watts
200W
Color Temperature
5700K
Lumens
28000 lm
Beam Angle
120°
Housing Material
ADC12 Aluminum Die Casting
IP Rating
IP65
CRI
>80
Color
White

Description

Beyond LED's ZILARA LED Canopy Light Luminaire offers exceptional performance, efficiency and a unique design. Features such as high lumens per watt, outstanding efficacy and field serviceability, make it an ideal commercial canopy solution. The contractor-friendly ZILARA LED canopy Light luminaire includes fasteners and a locking collar, making installation easy, secure and water-tight. It can be surface mounted easily from below the canopy deck and also has the ability to be pendant mounted.


  • •Up to 140 lumens per watt
  • •Beam Angle 120o Degree
  • •Built-in 10KV Surge Protector
  • •3/4” Pipe mount
  • •Die cast Aluminum white housing
  • •IP65 Rated
  • •Input Voltage 120-277VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.