
ZOHO 6TH GEN, LED Area Light, Adj Wt 200W-300W, 49800 Lm, Adj CCT 4K-57K, Universal Bracket, White
Mfr # 156834
Zoro # G015188783
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Lumens
48000 lm
Voltage
120-277V AC
Watts
200W/240W/300W
IP Rating
IP65
Housing Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
156834
Zoro #
G015188783
UPC #
850060855795
Country of Origin
China
Dimensions
Depth
6.3 in
Width
12.99 in
Length
28.27 in
Details
Lumens
48000 lm
Voltage
120-277V AC
Watts
200W/240W/300W
IP Rating
IP65
Housing Material
Die-Cast Aluminum
Color Temp.
4000K/5000K/5700K
Color
White
Beam Angle
150*90°
Description
The ZOHO 6th Gen Area Light is included amongst Beyond LED Technology's best-selling products, with over 200,000 pieces sold in the last eight years. The ZOHO 6th Gen Area Light offers high efficacy, with up to 170 lumens per watt for maximum power savings and rebates from power companies. These Area Lights have a new heat sink design that ensures a longer lifespan for the products. These products are a perfect solution primarily for outdoor applications such as lighting parking areas, loading docks and other general lighting applications.
- •Up to 160 lumens per watt
- •CCT Adjustable 4000K / 5000K / 5700K
- •Optional Screw-in photocell
- •0-10 Dimmable
- •Built-in 10KV Surge protector
- •Standard Universal Bracket
- •Heat-resistant polycarbonate optical lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.