CUBE, Solar Bollard Light, 1.1 Watt, 1000 LM, 3000K CCT, Li-ion battery, IP54, ABS + PVC

  • Mfr # 790113

  • Zoro # G316312559


product price: $99.99
/ea
Free Shipping & Returns

Key Features

CRI
>70
Length
26.3 in
Watts
1.1W
Height
4.4 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790113
Zoro #
G316312559
UPC #
-
Country of Origin
China

Dimensions

Length
26.3 in
Height
4.4 in
Width
5.5 in

Details

CRI
>70
Watts
1.1W
Bollard Material
ABS + PVC
Color
Black
Color Temperature
CCT- 3000K
Lumens Per Watt
1000LM
IP Rating
IP54

Description

The CUBE Bollard Light is an innovative, energy-efficient lighting solution offering a bright 1000 lumens output for outdoor applications. Equipped with high-performance monocrystalline silicon solar panels 4.86V/1.1W, a durable Li-ion battery 3.7V, 7.4WH, and recessed lighting design, this light ensures reliable and efficient illumination. Featuring PIR motion sensing 120° detection, up to 3m, remote-controlled lighting modes, and a sleek IP54-rated construction, it is perfect for gardens, pathways, and building exteriors.


  • 1000LM
  • CCT- 3000K
  • Solar Panel: Monocrystalline silicon, 4.86V
  • Charging time - 8-hrs
  • ABS + PVC
  • Core Technology: .ALS 2.3
  • 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.