
EVO, Solar LED Street Light, 120 Watt, 23520 Lumens, 2300K-6500K CCT, IP65, 5 Years Warranty
Mfr # 789771
Zoro # G615189005
product price: $1,354.99
/eaKey Features
Color
Black
CRI
>80
Length
17.3 in
Watts
120W
Housing Material
Alumunium & Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
789771
Zoro #
G615189005
UPC #
850060855450
Country of Origin
China
Dimensions
Length
17.3 in
Width
62.3 in
Depth
9.7 in
Details
Color
Black
CRI
>80
Watts
120W
Housing Material
Alumunium & Stainless Steel
Lumens
23520 lm
Color Temp.
2300K/6500K
Battery
Lithium Iron Phosphate LIFEPO4
IP Rating
IP65
Capacity
922 Wh
Description
Our EVO line offers an all-in-one solar street light system with easy installation and operation. It includes a versatile bracket that fits any square or round pole. Ideal for area lighting, it features a high-performance Lithium iron phosphate battery, a mono solar panel, and LEDs delivering 196 lumens per watt. Advanced motion sensors enhance energy savings by adjusting brightness based on movement. Our EVO line is a cost-effective and reliable choice for various solar lighting projects, balancing high quality with budget considerations.
- •196 Lumens/Watt
- •IP65
- •CRI >80
- •Over 24 hours at full charge - 4 Rainy Days back up
- •Waterproof Connector, Plug and Play
- •Over 5000 CYCLES @ 50% DOD over 10 years Lifetime
- •Monocrystalline Panel Grade A 25 years
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.