EVO, Solar LED Street Light, 50 Watt, 9800 Lumens, 2300K-6500K CCT, IP65

  • Mfr # 789661

  • Zoro # G015189001


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Length
17.3 in
Watts
50W
Color
Black
CRI
>80
Lumens
9800 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789661
Zoro #
G015189001
UPC #
850060855467
Country of Origin
China

Dimensions

Length
17.3 in
Width
37.1 in
Depth
9.7 in

Details

Watts
50W
Color
Black
CRI
>80
Lumens
9800 lm
Housing Material
Alumunium & Stainless Steel
Color Temp.
2300K/6500K
Capacity
371 Wh
IP Rating
IP65
Battery
Lithium Iron Phosphate LIFEPO4

Description

Our EVO line offers an all-in-one solar street light system with easy installation and operation. It includes a versatile bracket that fits any square or round pole. Ideal for area lighting, it features a high-performance Lithium iron phosphate battery, a mono solar panel, and LEDs delivering 196 lumens per watt. Advanced motion sensors enhance energy savings by adjusting brightness based on movement. Our EVO line is a cost-effective and reliable choice for various solar lighting projects, balancing high quality with budget considerations.


  • •196 Lumens/Watt
  • •IP65
  • •CRI >80
  • •Over 24 hours at full charge - 4 Rainy Days back up
  • •Waterproof Connector, Plug and Play
  • •Over 5000 CYCLES @ 50% DOD over 10 years Lifetime
  • •Monocrystalline Panel Grade A 25 years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.