
FLAG, Solar Garden Light, 1.4 Watt, 500 Lumens, 3000K, Li-ion battery, IP65
Mfr # 790102
Zoro # G416312558
product price: $34.99
/eaKey Features
Operating Temp. Range
-14°F to 140°F
Color Temperature
3000K
Width
12 in
IP Rating
IP65
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
790102
Zoro #
G416312558
UPC #
-
Country of Origin
China
Dimensions
Height
6 in
Width
12 in
Length
4 in
Details
Operating Temp. Range
-14°F to 140°F
Color Temperature
3000K
IP Rating
IP65
Color
Black
Material
ABS
CRI
>70
Lumens
160lm/W
Watts
1.4W
Description
Illuminate your garden or outdoor space with elegance and efficiency using the Flag Series Solar Lawn Lights. Designed with a sleek, modern aesthetic and engineered for performance, these lights are perfect for pathways, landscapes, signage, and flag lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.