
HONOR, Solar Pathway Light, 15 Watt, 3000 LM, 5700K CCT, Pathway Lighting, Garden Light
Mfr # 790117
Zoro # G916312546
product price: $458.99
/ea
Free Shipping & Returns
Key Features
CRI
>70
IP Rating
IP44
Lumens Per Watt
Efficiency - 230lm/W
Color Temperature
CCT- 5700K
Material
Aluminum & PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
790117
Zoro #
G916312546
UPC #
-
Country of Origin
China
Dimensions
Height
18.6 in
Length
32.2 in
Width
18.6 in
Details
CRI
>70
IP Rating
IP44
Lumens Per Watt
Efficiency - 230lm/W
Color Temperature
CCT- 5700K
Material
Aluminum & PC
Watts
15W
Color
Black
Description
HONOR Solar Landscape Light is a premium, high-performance solar lighting solution designed for a wide range of outdoor applications. Offering 3000 lumens brightness and equipped with PIR motion sensors, this landscape light provides both efficient illumination and enhanced security. With a stylish and durable design, its perfect for gardens, pathways, commercial properties, and public spaces.
- Efficiency - 230lm/W
- CCT- 5700K
- Solar Panel: Monocrystalline silicon, 16.2V
- Charging time - 8.4-hrs
- Aluminum & PC
- Core Technology: .ALS 2.4
- 3 Years Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.