Zoro Homepage

MANTIS, Solar Security Light, 1.3 Watt, 800 Lumens, 4000K, Li-ion battery, IP44, ABS

  • Mfr # 790116

  • Zoro # G816312554


product price: $36.99
/ea

Key Features

Depth
2.1 in
Width
4.7 in
Color Temperature
CCT- 4000K
Length
5.4 in
Lumens
800LM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790116
Zoro #
G816312554
UPC #
-
Country of Origin
China

Dimensions

Depth
2.1 in
Width
4.7 in
Length
5.4 in

Details

Watts
1.3W
Color Temperature
CCT- 4000K
Lumens
800LM
Material
ABS
CRI
>70
IP Rating
IP44
Color
Black

Description

The Mantis Solar Security Light is a high-performance lighting solution designed to provide efficient and reliable illumination for both wall-mounted and flood light applications. Featuring dual adjustable lamp heads, PIR motion sensing, and customizable lighting modes, this light is perfect for a variety of outdoor environments such as pathways, gardens, facades, and security lighting.


  • 800LM
  • CCT- 4000K
  • Solar Panel: Monocrystalline silicon, 4.4V
  • Charging time - ≤7hrs
  • ABS
  • Core Technology: .ALS 2.4
  • 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.