MIRAGE, Solar Garden Light, 1 Watt, 100 Lumens, 3000K, Li-ion battery, IP54

  • Mfr # 790112

  • Zoro # G716312548


product price: $41.99
/ea
Sold in multiples of 2 for $83.98

Key Features

IP Rating
IP54
Material
ABS
Watts
1W
Color Temperature
CCT- 3000K
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790112
Zoro #
G716312548
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Length
21 in
Width
5 in

Details

IP Rating
IP54
Material
ABS
Watts
1W
Color Temperature
CCT- 3000K
CRI
>80
Color
Black
Lumens Per Watt
Efficiency 190lm/W

Description

The MIRAGE Solar Garden Light is designed to provide bright, long-lasting illumination for outdoor spaces. Equipped with advanced technology, this solar-powered bollard light combines durability, energy efficiency, and easy installation, making it the perfect choice for gardens, pathways, and landscapes.


  • Efficiency 190lm/W
  • CCT- 3000K
  • Achieves a luminous efficacy of 190 lumens per watt, promoting energy efficiency.
  • Charging time - 8.7-hrs
  • ABS
  • Core Technology: .ALS 2.3
  • 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.