Zoro Homepage

Solar LED Flag Pole Lights, 24W, 800 Lumens, 6000 CCT

  • Mfr # AVS-FP-120

  • Zoro # G111253989


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Watts
24W
Color Temperature
6000K
Lumens
800 LM
Width
9.85"
Height
1.54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVS-FP-120
Zoro #
G111253989
UPC #
850031130777
Country of Origin
China

Dimensions

Width
9.85"
Height
1.54"
Length
9.85"

Details

Watts
24W
Color Temperature
6000K
Lumens
800 LM
Housing Material
Die-Cast Aluminum
Housing Color
Black
IP Rating
IP65
Battery Power
5200 mAh
Battery Included
Yes

Description

Our Apollo Solar flag Pole light great and easy to Install on any flag pole thats 20 to 40 in height and features commercial grade ABS construction that was designed to withstand the elements year round. It also features 120 super bright SMD LED lights that gives 800 lumen of brightness which is more than enough to light up your flags..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.