Zoro Homepage

Solar LED Portable Lights, 12W, 1500 Lumens, 5000 CCT

  • Mfr # AVS-SCL12W

  • Zoro # G611258347


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Length
4.4"
Lumens
1500 LM
Lamp Watts
12W
Batteries Included
Yes
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVS-SCL12W
Zoro #
G611258347
UPC #
850026320541
Country of Origin
China

Dimensions

Length
4.4"
Width
4"
Depth
14"

Details

Body Color
White
Lumens
1500 LM
Lamp Watts
12W
Batteries Included
Yes
IP Rating
IP67
Material
Die-Cast Aluminum
Beam Angle
240 Degrees
CCT
5000K
Battery Power
12 Ah

Description

Our Solar Evergreen Carport / Portable light have many application from Gazebo, bus stop, detached carport, outdoor kiosks, compingtents, boats and any remote locations where grid is a challenge. Our Solar Evergreen Carport / portable light comes with standard and flexible solar panel for curved surface installations.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.