_790107cxx4000x.progressivexxcd7c81.jpeg)
Solar LED Security Light, 4.5 W, 950 Lumens, 4000K
Mfr # AVS-SLS-8W4
Zoro # G411258349
product price: $39.15
/eaKey Features
Length
10.55"
Lumens
950 LM
Lamp Watts
8W
IP Rating
IP65
Batteries Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVS-SLS-8W4
Zoro #
G411258349
UPC #
850036600367
Country of Origin
China
Dimensions
Length
10.55"
Depth
1.81"
Width
8.42"
Details
Body Color
Black
Lumens
950 LM
Lamp Watts
8W
IP Rating
IP65
Batteries Included
Yes
Material
Die-Cast Aluminum
CCT
4000K
Beam Angle
120 Degrees
Battery Power
4000 mAh
Description
The LUNE Solar Security Light is Foldable, adjustable, Ultra-thin, split and integrated selectable functions, super flexible. High performing 950LM bright LED's in 4000K color temperature is perfect for residential and commercial application
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.