Zoro Homepage

Solar LED Sign Lights, 20W, 2000 Lumens, 5000 CCT

  • Mfr # AVS-TRI-20W

  • Zoro # G711254089


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Watts
17W
Color Temperature
5000K
Lumens
2000 LM
Housing Material
Die-Cast Aluminum
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVS-TRI-20W
Zoro #
G711254089
UPC #
850026320602
Country of Origin
China

Dimensions

Length
6"
Height
48.6"
Width
13"

Details

Watts
17W
Color Temperature
5000K
Lumens
2000 LM
Housing Material
Die-Cast Aluminum
Housing Color
Black
IP Rating
IP65
Battery Included
Yes

Description

The Spark Solar Triangle Light features bright, clear lighting to make your signage lighting easily viewable to the public so even through the night, you can feel secure in knowing your billboards will still be seen. Modern, revolutionary design features a LCD display screen to conveniently show you the power consumption. Durable and aesthetically beautiful crystalline, air-plane grade aluminum material and OSRAM LED chip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.