_786600xx20Wxx00xxmaixx6c4ea9.jpeg)
Solar LED Sign Lights, Yoke Mount, 20W, 2800 Lumens, 5000 CCT
Mfr # AVS-SFL20W - Yoke
Zoro # G411254099
product price:ย $775.99
/ea
Free Shipping & Returns
Key Features
Watts
20W
Color Temperature
5000K
Lumens
2800 LM
Housing Material
Die-Cast Aluminum
Height
17.3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVS-SFL20W - Yoke
Zoro #
G411254099
UPC #
850031130753
Country of Origin
China
Dimensions
Height
17.3"
Width
9.8"
Length
3.6"
Details
Watts
20W
Color Temperature
5000K
Lumens
2800 LM
Housing Material
Die-Cast Aluminum
CRI
82
IP Rating
IP67
Housing Color
Grey
Beam Angle
140ยบ
Battery Included
Yes
Battery Power
24 Ah
Description
Our budget-friendly Alpha Solar Flood can be used in gardens, courtyards, Landscapes, billboards as well as on building for extra parking lot lights. You dont have to invest thousands of dollars over the next decade paying for the power to run it. Instead, that free renewable energy from the sun keeps your home or business lit and secure. No messy wiring into an electrical system, they are very easy to install that just about anyone can do it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.