Zoro Homepage

Solar Spot Light, 1.45 Watt, 150 Lumens, 3000K, IP66

  • Mfr # AVS-RAY-150

  • Zoro # G911258351


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
5.56"
Width
4.95"
Depth
5.88"
Color
Bronze
Watts
1.45W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVS-RAY-150
Zoro #
G911258351
UPC #
850048885554
Country of Origin
China

Dimensions

Length
5.56"
Width
4.95"
Depth
5.88"

Details

Color
Bronze
Watts
1.45W
Flashlight Body Material
Die-Cast Aluminum
Application
Spot Light
Lumens
150 LM
Battery Included / Bare Tool
Yes
Battery Power
5 Ah
CCT
4000K

Description

RAY Solar Spot Lights: Outdoor lighting powered by solar panels. Designed to focus and brighten specific areas or objects. Ideal for landscaping, architectural details, statues and more. Eco-friendly and cost-effective alternative to wired lights. Accent lighting without increased electricity costs or complex installations.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.