_1xxe9e81ca9xx2106xx4913xx8418xxhu899h8y9hy8h9y.jpeg)
Solar Up & Down Wall Pack, 1 Watt, 150X2 Lumens, 3000K, Solar LED Wall Pack
Mfr # AVS-ASL-01-1W
Zoro # G411254112
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Width
4.66"
Height
3.85"
Length
5.7"
Watts
1W
Lumens
150 x 2 LM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVS-ASL-01-1W
Zoro #
G411254112
UPC #
850048885561
Country of Origin
China
Dimensions
Width
4.66"
Height
3.85"
Length
5.7"
Details
Watts
1W
Lumens
150 x 2 LM
Finish
Die Cast Aluminium
Housing Material
Die-Cast Aluminum
Color Temperature
4000K
Fixture Housing Color
Bronze
Battery Included
Yes
Battery Power
5 Ah
Description
Sunstrike Up and Down spotlight offer dual illumination with one side emitting light upward and the other downward. The distinctive design of up and down spotlights enhances outdoor lighting by providing versatile illumination in both directions, adding an aesthetic touch to various application. Hassle free installation as no electrical wiring is needed. Mount on walls, fences or any surface to create stunning and versatile lighting effects outdoors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.