
SUNRISE PRO, Solar Signage Light, 10 Watt, 2300 Lumens, 5000K, Mono Type, IP65
Mfr # 786005
Zoro # G116312544
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Height
18.2 in
Lumens
2300LM
IP Rating
IP65
Watts
10W
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
786005
Zoro #
G116312544
UPC #
-
Country of Origin
China
Dimensions
Height
18.2 in
Length
32 in
Width
7.7 in
Details
Lumens
2300LM
IP Rating
IP65
Watts
10W
Fixture Housing Color
Black
CRI
>70
Color Temperature
CCT- 5000K
Material
Aluminium + PC
Description
Illuminate your outdoor signage with confidence using the SUNRISE PRO Solar Signage Light. Designed for performance and durability, this 10-watt solar light delivers a powerful 2300 lumens of bright white light at a 5000K color temperature, ensuring your signs are clearly visible day and night. Equipped with high-efficiency mono-type solar panels and built with an IP65 weatherproof rating, the SUNRISE PRO is perfect for long-term outdoor use. This eco-friendly lighting solution is ideal for commercial signage, billboards, and display boards.
- 2300LM
- CCT- 5000K
- Energy Efficient: 10-watt design offers excellent brightness while conserving energy.
- Charging time - 3-4 hrs
- Aluminium + PC
- The PTC battery auto-heater system automatically keeps the battery warm in environments below 25°F
- 2 Years Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.