Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUNRISE PRO, Solar Signage Light, 15.5 Watt, 3500 Lumens, 5000K, Mono Type, IP65

  • Mfr # 786006

  • Zoro # G316312542


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Height
7.7 in
Color Temperature
CCT- 5000K
IP Rating
IP65
Fixture Housing Color
Black
Length
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786006
Zoro #
G316312542
UPC #
-
Country of Origin
China

Dimensions

Height
7.7 in
Length
32.3 in
Width
18 in

Details

Color Temperature
CCT- 5000K
IP Rating
IP65
Fixture Housing Color
Black
CRI
>70
Watts
15.5W
Material
Aluminium + PC

Description

Illuminate your outdoor signage with confidence using the SUNRISE PRO Solar Signage Light. Designed for performance and durability, this 15.5-watt solar light delivers a powerful 3500 lumens of bright white light at a 5000K color temperature, ensuring your signs are clearly visible day and night. Equipped with high-efficiency mono-type solar panels and built with an IP65 weatherproof rating, the SUNRISE PRO is perfect for long-term outdoor use. This eco-friendly lighting solution is ideal for commercial signage, billboards, and display boards.


  • 10 Wat/15.5Watt
  • CCT- 5000K
  • Energy Efficient: 15.5-watt design offers excellent brightness while conserving energy.
  • Charging time - 4-5 hrs
  • Aluminium + PC
  • The PTC battery auto-heater system automatically keeps the battery warm in environments below 25°F
  • 2 Years Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.