Zoro Homepage

SunTrack - Solar LED Work Light - 3450 Lumen W/Hard Carry Case

  • Mfr # 990207

  • Zoro # G715189042


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Length
14.9 in
Width
28.3 in
Material
Flame-retardant ABS
Voltage
5V 1A
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990207
Zoro #
G715189042
UPC #
850048885738
Country of Origin
China

Dimensions

Length
14.9 in
Width
28.3 in
Depth
7 in

Details

Material
Flame-retardant ABS
Voltage
5V 1A
IP Rating
IP44
Color
Black and Olive Drab
Watts
9W
CRI
>80
Lumens
3450 lm
Battery Capacity
15000mAH

Description

This high lumen work light will provide you up to 3500 lumens output & 3-12 hours of endurance depending on your brightness settings. It also supports different charging options. You can charge it either with the solar panels on top or through a DC 12 volt port. With the telescopic tripod, you can adjust the height up to 7 feet and change the angle of the light.


  • •1150lm*3=3450lm
  • •DC Charging time: 7.5 hrs
  • •Solar Charging time: 24 hrs
  • •Power: Single portable lamp 9W
  • •Height (Adjustable): 4 to 7 Feet
  • •Battery Capacity: 3.7V 5000mAh*3=15000mAH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.