TITAN, AVS-BL-000, Solar Bollard Light, 3.5W, 420 Lumens, 3000-5000K CCT, Solar Panel 6Wc, 31.4in

  • Mfr # 787125

  • Zoro # G016312545


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
CCT-3000K to 5000K
Height
5 in
Length
32 in
Width
11 in
Lumens Per Watt
120 Lumens per watt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787125
Zoro #
G016312545
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Length
32 in
Width
11 in

Details

Color Temperature
CCT-3000K to 5000K
Lumens Per Watt
120 Lumens per watt
Watts
3.5W
CRI
>80
Color
Black
Bollard Material
Die Cast Aluminum
IP Rating
IP65

Description

Solar-powered bollard lights are innovative outdoor lighting fixtures that harness solar energy to illuminate pathways, driveways, and outdoor spaces. These compact and stylish fixtures are equipped with built-in solar panels, which absorb sunlight during the day and convert it into electricity to power LED bulbs at night. Offering a sustainable and energy-efficient lighting solution, solar-powered bollard lights enhance safety and visibility while minimizing environmental impact. With easy installation and low maintenance requirements, these lights are an eco-friendly and cost-effective way to enhance both aesthetics and functionality in outdoor environments.


  • 120 Lumens per watt
  • CCT-3000K to 5000K
  • PHILIPS Luxeon 30-30
  • Charging time -6-hrs
  • Die Cast Aluminum
  • IEC 61215 - IEC 61730 I and II - IEC 60904
  • 5 Years Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.