Vesta, Solar Wall Pack, 1.5 Watt, 1000 Lumens, 4000K, Anti-glare

  • Mfr # 790114

  • Zoro # G916312553


product price: $44.19
/ea

Key Features

Length
5.9 in
CRI
>70
Height
5.1 in
Fixture Housing Color
Black
Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790114
Zoro #
G916312553
UPC #
-
Country of Origin
China

Dimensions

Length
5.9 in
Height
5.1 in
Width
5.3 in

Details

CRI
>70
Fixture Housing Color
Black
Watts
1.5W
Color Temperature
CCT- 4000K
Lumens Per Watt
1000LM
IP Rating
IP54
Material
ABS + AS

Description

The VESTA Solar Wall Light is a cutting-edge, energy-efficient lighting solution designed to provide uniform, soft illumination for outdoor spaces. Featuring high-performance monocrystalline silicon solar panels, PIR Passive Infrared motion sensing, and multiple lighting modes, this wall light is perfect for outdoor lighting applications, including gardens, pathways, and building exteriors.


  • 1000LM
  • CCT- 4000K
  • Solar Panel: Monocrystalline silicon, 4.86V
  • Charging time - 7-hrs
  • ABS + AS
  • Core Technology: .ALS 2.3
  • 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.