Monogram Letter C - Tiger Stripe; Purple Insulated Cooler Lunch Bag

  • Mfr # BE892933

  • Zoro # G703881255


product price: $32.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE892933
Zoro #
G703881255
UPC #
727272317345
Country of Origin
China

Description

Features
  • Lunch Bag or Doggie Cooler Bag
  • 600 denier polyester/pvc
  • Zippered main compartment
  • Color matched handles and zipper
  • Aluminum foil insulated interior
  • Six pack or great lunch cooler
  • Front pocket
  • Gusseted bottom
  • Tiger Stripe
  • Color - Purple Gold
  • Design - Letter C Monogram
  • Dimension - 15 x 4 x 7 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.