Monogram Letter D - Pink Black Polka Dots Lunch Bag or Doggie Bag

  • Mfr # BE951240

  • Zoro # G303881297


product price:  $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE951240
Zoro #
G303881297
UPC #
727272277748
Country of Origin
China

Description

Features
  • Pink Insulated Cooler Lunch Bag
  • 600 denier polyester/pvc, zippered main compartment
  • Color matched handles and zipper
  • Aluminum foil insulated interior
  • Six pack or great lunch cooler
  • Front pocket, Gusseted bottom.
  • Design - Monogram Letter D
  • Color - Pink Black Polka Dots
  • Dimension - 15 x 4 x 7 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.