Shop BEYONDGREEN
See all product information
Create Account
3 Gallon Trash Liners, Durable & Leak Resistant, 12PK
- Mfr # 2020003
- Zoro # G823516051
product price:Â
$
237.99
/pk of 12, $19.83/ea
Free Shipping & Returns
Key Features
Width
20 in
Material
PBAT/PLA
Application
Home, Retail, Dining - Bags
Scent
Unscented
Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2020003
- Zoro #
- G823516051
- UPC #
- 019962039492
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 25 in
Details
- Material
- PBAT/PLA
- Application
- Home, Retail, Dining - Bags
- Scent
- Unscented
- Item
- Trash Liners
- Capacity
- 3 gal
Description
beyondGREEN 3 Gallon Trash Liners - 50 Count, Leak-Resistant & Durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.