
1 1/4in Pin Leg Base - Sand Black Finish
Mfr # TB-P125
Zoro # G216477303
product price: $34.89
/eaKey Features
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-P125
Zoro #
G216477303
UPC #
-
Country of Origin
China
Details
Material
Steel
Color
Black
Description
Create a sleek, space-saving dining solution with our Cantilever Wall Mount table base, designed to free up valuable floor space while delivering strong, stable support. Finished in a modern Sand Black powder coat, this wall-mounted base is perfect for streamlined restaurant and hospitality layouts. For longer table lengths, a coordinating pin leg is required to maintain proper balance and support. Ideal for indoor use, the Cantilever Wall Mount brings both form and function to your commercial interior.
- Heavy-duty welded steel construction ensures long-term stability in high-traffic indoor spaces
- Clean Powder Coat Finish – A resilient powder-coated surface offers scratch resistance and a sleek, professional look for indoor environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.