Zoro Homepage

1in Relic Table Top - Melamine PVC Self-Edge 30in Round - Rustic Copper

  • Mfr # RC30R

  • Zoro # G716477209


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Rustic Copper
Depth
1 in
Material
Durable MDF core, Melamine surface
Outside Dia.
30 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC30R
Zoro #
G716477209
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Outside Dia.
30 in

Details

Tabletop Color
Rustic Copper
Material
Durable MDF core, Melamine surface
Shape
Round

Description

Designed for high-traffic hospitality environments, this restaurant-quality table top features a resilient melamine laminate surface and an impact-resistant polyethylene edge-delivering both durability and style. The beautiful finish adds a classic touch that complements a wide range of commercial interiors, from casual cafes to upscale eateries. Easy to clean and maintain, this 1in thick top resists scratches, stains, and abrasion, making it a practical choice for everyday use. Compatible with most commercial table bases, it's a versatile, indoor-only solution for restaurants, food courts, lounges, and more.


  • Durable Melamine Laminate Surface – Built for everyday commercial use, Relic tabletops feature a scratch- and abrasion-resistant surface that’s easy to clean and maintain.
  • Impact-Resistant Edge – Each top is finished with a tough polyethylene edge that protects against bumps and dings in busy dining environments.
  • Attractive Finish Options – The Relic collection offers rich, timeless finishes that complement a wide variety of interior décors.
  • Versatile & Commercial-Ready – Compatible with most standard table bases, these tabletops are designed for indoor use and are ideal for restaurants, cafés, breakrooms, and food halls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.