
1in Relic Table Top - Melamine PVC Self-Edge 30x30 - Antique Wash
Mfr # AW3030
Zoro # G116393925
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Tabletop Color
Antique Wash
Length
30
Width
30
Material
Melamine with PVC Self-Edge, MDF core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW3030
Zoro #
G116393925
UPC #
-
Country of Origin
China
Dimensions
Depth
1 in
Length
30
Width
30
Thickness
1 in
Details
Tabletop Color
Antique Wash
Material
Melamine with PVC Self-Edge, MDF core
Tabletop Finish
Antique Wash
Shape
Square
Weight
22
Application
Indoor
Capacity
4 top
For Use With
LP-18R
Description
This attractive tabletop offers a 1in thickness that attaches to any base. Constructed of an MDF core with a durable laminate surface and matching ABS edge, this sturdy tabletop easily pairs with most wood and metal seating.
- Scratch, abrasion and impact resistant
- Matching 2mm PVC edge
- Durable 1′′ MDF core
- Rustic wood look
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.