2in Relic Table Top - Melamine PVC Self-Edge 30x30 - Farm House
- Mfr # 2FH3030
- Zoro # G916477207
Key Features
Specifications
Product Information
- MFR #
- 2FH3030
- Zoro #
- G916477207
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Length
- 30 in
- Depth
- 2 in
Details
- Tabletop Color
- Farmhouse
- Material
- Durable MDF core, Melamine surface
- Shape
- Square
Description
Designed for high-traffic hospitality environments, this restaurant-quality table top features a resilient melamine laminate surface and an impact-resistant polyethylene edge-delivering both durability and style. The beautiful finish adds a classic touch that complements a wide range of commercial interiors, from casual cafes to upscale eateries. Easy to clean and maintain, this 2in thick top resists scratches, stains, and abrasion, making it a practical choice for everyday use. Compatible with most commercial table bases, it's a versatile, indoor-only solution for restaurants, food courts, lounges, and more.
- Durable Melamine Laminate Surface – Built for everyday commercial use, Relic tabletops feature a scratch- and abrasion-resistant surface that’s easy to clean and maintain.
- Impact-Resistant Edge – Each top is finished with a tough polyethylene edge that protects against bumps and dings in busy dining environments.
- Attractive Finish Options – The Relic collection offers rich, timeless finishes that complement a wide variety of interior décors.
- Versatile & Commercial-Ready – Compatible with most standard table bases, these tabletops are designed for indoor use and are ideal for restaurants, cafés, breakrooms, and food halls.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.