3in Square Steel Table Leg - Dining Height - Sand Black Finish Set of 4

  • Mfr # TB-SQ3

  • Zoro # G016477312


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-SQ3
Zoro #
G016477312
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Steel

Description

Bring modern sophistication and rock-solid support to your indoor dining space with our 3in Square Steel Corner Leg Dining Height Bases. Crafted from durable steel with a sleek sand black finish, these minimalist bases are designed to complement a variety of tabletops and interior styles. Each set includes four legs with welded 4in x 4in mounting plates for secure installation, plus adjustable glides for effortless leveling on uneven floors. Ideal for restaurants, cafes, and hospitality settings, these bases offer a perfect blend of style, stability, and functionality.


  • Heavy-duty welded steel construction ensures long-term stability in high-traffic indoor spaces
  • Clean Powder Coat Finish – A resilient powder-coated surface offers scratch resistance and a sleek, professional look for indoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.