Aruba 83.25in Wide Outdoor Wicker Sectional Sofa with Sunbrella Cushions
Mfr # PH5101JVW-14089
Zoro # G116550229
product price:Â $3,054.99
/eaKey Features
Overall Width
83.25 in
Color
Twilight
Overall Length
26 in
Overall Height
29 in
Material
Synthetic Wicker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH5101JVW-14089
Zoro #
G116550229
UPC #
-
Country of Origin
China
Dimensions
Overall Width
83.25 in
Overall Length
26 in
Overall Height
29 in
Details
Color
Twilight
Material
Synthetic Wicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.