Aruba 83.25in Wide Outdoor Wicker Sectional Sofa with Sunbrella Cushions

  • Mfr # PH5101JVW-57013

  • Zoro # G216550068


product price:  $3,054.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Persimmon
Material
Synthetic Wicker
Overall Length
26 in
Overall Height
29 in
Overall Width
83-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH5101JVW-57013
Zoro #
G216550068
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26 in
Overall Height
29 in
Overall Width
83-1/4 in

Details

Color
Persimmon
Material
Synthetic Wicker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.