Aruba 83.25in Wide Outdoor Wicker Sectional Sofa with Sunbrella Cushions

  • Mfr # PH5101JVW-57014

  • Zoro # G016550084


product price:  $3,054.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Java
Overall Height
29 in
Material
Synthetic Wicker
Overall Width
83.25 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH5101JVW-57014
Zoro #
G016550084
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29 in
Overall Width
83.25 in
Overall Length
26 in

Details

Color
Java
Material
Synthetic Wicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.