Aruba 83.25in Wide Outdoor Wicker Sectional Sofa with Sunbrella Cushions
- Mfr # PH5101JVW-57015
- Zoro # G216550105
product price:Â
$
3,054.99
/ea
Key Features
Color
Fawn
Material
Synthetic Wicker
Overall Length
26 in
Overall Height
29 in
Overall Width
83-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH5101JVW-57015
- Zoro #
- G216550105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 26 in
- Overall Height
- 29 in
- Overall Width
- 83-1/4 in
Details
- Color
- Fawn
- Material
- Synthetic Wicker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.