Aruba Wicker Arm Chair with Sunbrella Cushions
Mfr # PH5102JV-14086
Zoro # G916550023
product price: $1,049.99
/eaKey Features
Overall Height
29 in
Overall Length
26 in
Material
Synthetic Wicker
Overall Width
29 in
Color
Tamale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH5102JV-14086
Zoro #
G916550023
UPC #
-
Country of Origin
China
Dimensions
Overall Height
29 in
Overall Length
26 in
Overall Width
29 in
Details
Material
Synthetic Wicker
Color
Tamale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.